missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator
Self-Sealing Steam Sterilization Pouches designed for autoclave cycles.
Brand: Keystone Cleanroom Products PPSS15X20CF
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Spezifikation
60 gsm | |
Autoclavable | |
Self-seal | |
Single-use | |
Medical Grade Paper | |
Yes | |
121°C to 135°C | |
510 mm | |
380 mm |
Sterilization Pouch | |
CoC | |
Clear, White | |
Steam or EtO Sterilization | |
Non-sterile | |
500/Cs. | |
20 in. | |
15 in. |