missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator

Self-Sealing Steam Sterilization Pouches designed for autoclave cycles.
Brand: Keystone Cleanroom Products PPSS13X18CF
This item is not returnable.
View return policy
Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
60 gsm | |
Autoclavable | |
Self-seal | |
Single-use | |
Medical Grade Paper | |
Yes | |
121°C to 135°C | |
474 mm | |
320 mm |
Sterilization Pouch | |
CoC | |
Clear, White | |
Steam or EtO Sterilization | |
Non-sterile | |
500/Cs. | |
18.6 in. | |
12.6 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
552915 | Certificate of Compliance | 24/03/2025 | PPSS13X18CF |
552521 | Certificate of Compliance | 18/03/2025 | PPSS13X18CF |
548507 | Certificate of Compliance | 16/01/2025 | PPSS13X18CF |
546662 | Certificate of Compliance | 17/12/2024 | PPSS13X18CF |
545346-03 | Certificate of Compliance | 25/11/2024 | PPSS13X18CF |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator > Dimensions (L x W): 320 x 474 mm
Spot an opportunity for improvement?Share a Content Correction