missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator

Self-Sealing Steam Sterilization Pouches designed for autoclave cycles.
£266.00 - £378.56
Specifications
Product Type | Sterilization Pouch |
---|---|
Basis Weight | 60 gsm |
Autoclavable | Autoclavable |
Certifications/Compliance | CoC |
Closure Type | Self-seal |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
30090009
![]() |
Keystone Cleanroom Products
PPSS13X18CF |
474 mm | 320 mm |
£266.00
Pack of 500 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
30089999
![]() |
Keystone Cleanroom Products
PPSS15X20CF |
510 mm | 380 mm |
£319.00
Pack of 500 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
30090007
![]() |
Keystone Cleanroom Products
PPSS18X22CF |
560 mm | 460 mm |
£378.56
Pack of 500 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
Sterilization Pouch | |
Autoclavable | |
Self-seal | |
Single-use | |
Medical Grade Paper | |
Yes | |
121°C to 135°C |
60 gsm | |
CoC | |
Clear, White | |
Steam or EtO Sterilization | |
Non-sterile | |
500/Cs. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator