missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator

Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles

Brand:  Keystone Cleanroom Products PPSS08X16CF

Additional Details : Weight : 4.30000kg

 View more versions of this product

Product Code. 17901342

  • £142.88 / Pack of 500
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

  • Peels Open Cleanly
  • Triple Weld Factory seals
  • Convenient, time saving self-seal closure system
  • Strong, rip and tear resistant medical grade paper material
  • Good barrier characteristics prevent microbial penetration
  • Peels Open Cleanly
  • Sub-packed into sealed labeled poly bags with manufacturing lot number
  • Date of Manufacture on label for complete traceability
Specifications

Specifications

Self-sealing Sterilization Pouch
96 oz.
CoC
White
Steam Sterilization
Medical Grade Kraft Paper (Bleached)
47 to 57 μm
500/Cs.
60 gsm
8 in.
16 in.
Autoclavable
2.8 L
Self-adhesive
Single-use
Pharmaceutical parts
Non-sterile
Clear
121°C to 135°C
8 x 16 in.
20.3 cm
40.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers