missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles
Brand: Keystone Cleanroom Products PPSS10X14
Additional Details : Weight : 4.30000kg
Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Peels Open Cleanly
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
Self-sealing Sterilization Pouch | |
105 oz. | |
CoC | |
White | |
Steam Sterilization | |
Medical Grade Kraft Paper (Bleached) | |
47 to 57 μm | |
500/Cs. | |
60 gsm | |
10 in. | |
14 in. |
Autoclavable | |
3.1 L | |
Self-adhesive | |
Single-use | |
Pharmaceutical parts | |
Non-sterile | |
Blue | |
121°C to 135°C | |
10 x 14 in. | |
25.4 cm | |
35.6 cm |