missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
GREENER_CHOICE

Product Code. 17981342 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
10 x 14 in.
12 x 18 in.
3.5 x 5.5 in.
3.5 x 9 in.
5.5 x 10.5 in.
7.5 x 13 in.
8 x 16 in.
Capacity (English):
12.6 oz.
23.6 oz.
43.3 oz.
43.6 oz.
73 oz.
96 oz.
105 oz.
162 oz.
Film Description:
Blue
Clear
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 17981342

Brand: Keystone Cleanroom Products PPSS12X18

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles

  • Peels Open Cleanly
  • Triple Weld Factory seals
  • Convenient, time saving self-seal closure system
  • Strong, rip and tear resistant medical grade paper material
  • Good barrier characteristics prevent microbial penetration
  • Peels Open Cleanly
  • Sub-packed into sealed labeled poly bags with manufacturing lot number
  • Date of Manufacture on label for complete traceability

Specifications

Basis Weight 60 gsm
Autoclavable Autoclavable
Capacity (English) 162 oz.
Capacity (Metric) 4.8 L
Certifications/Compliance CoC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical parts
Material Medical Grade Kraft Paper (Bleached)
Sterility Non-sterile
Thickness (Metric) 47 to 57 μm
Film Description Blue
No. per Case 500/Cs.
Temperature Range (Metric) 121°C to 135°C
Thickness (English) 60 gsm
Dimensions (L x W) 12 x 18 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 46 cm
Width (Metric) 18 in.
Product Type Self-sealing Sterilization Pouch
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.