missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Semi-micro Q-VETTES, 1.6mL, PS
Improved photometric properties allow these cuvettes to yield more constant sample temperatures during photometric measurements . Ratiolab™ Semi-micro Q-VETTES feature optimized form and small wall thickness for increased heat transfer.
Brand: ratiolab™ 2712120
This item is not returnable.
View return policy
Description
- Glass-clear polystyrene (PS)
- Applicable wavelength range 340 to 900nm
- Very low variation of extinction values
- Excellent optical transmission range
- Cavity-sorted production
- Path length 10mm
- Outer dimensions: 12.5 x 12.5 x 45mm
- Supplied in practical Styrofoam racks: 100 netidentical cuvets in a Styrofoam box with closable lid
Specifications
Semi-micro Cuvette | |
Polystyrene | |
1000 Cuvets | |
340 to 900 nm | |
12.5 mm |
1.6 mL | |
12.5 mm | |
10 mm | |
45 mm | |
Photometric Measurement |