missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Green Nitrile Disposable Gloves
27.30 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Use promo code "21675" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- PPE Cat. III
- AQL 1.5
- Powder-free
- Dispoable, non-sterile
- Comfortable to wear, even over longer periods of time
- Skin-friendly formulation: no chlorine, no natural rubber latex proteins, no rubber accelerators
- Manufactured while saving on water and energy, and reducing CO2 emissions
- Synthetic inner coating
- Textured fingertips provide extra grip
- Stability and pleasant wearing experience
- Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B, Hepatitis C, and HIV
- Ideal for applications including Personal Protection, Food/Catering, Consumer/Retail, Beauty/Body Art and Hairdressing
Specifications
Certifications/Compliance (Europe) | PPE Category III, EN 420, EN ISO 374-1, EN 374-2, EN 16523-1, EN 374-4, EN ISO 374-5, EN 455-1, EN 455-2, EN 455-3, EN 455-4, ISO 2859-1, ASTM D6319, ASTM F1671 |
Chlorinated | No |
Accelerator Free | Yes |
Applications | Industrial |
AQL | 1.5 |
Color | Mint Green |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Material | Nitrile |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'