missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Latex Powdered Protective Gloves
Manufactured from high quality soft latex film, Semperguard™ Latex Powdered Protective Gloves are lightly powdered and have a microroughened outer surface.
£23.09 - £23.10
Specifications
Certifications/Compliance | CE Class I, PPE Category III |
---|---|
Classification | Tested and certified according to 1935/2004 |
Coating Material | Smooth inside, textured finger outside |
Color | Natural |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10680233
|
SemperIt™
3000001418 |
X-Large | N/A | ||||||
10313592
|
SemperIt™
3000001417 |
Large | N/A | ||||||
11743017
|
SemperIt™
3000001415 |
Small | N/A | ||||||
11753017
|
SemperIt™
3000001416 |
Medium | N/A | ||||||
11733017
|
SemperIt™
3000001414 |
X-Small | N/A | ||||||
Description
- Great donability, even in a humid environment
- High-quality natural latex provides excellent comfort and fits the hand perfectly
- Free from phthalates / softeners
- Excellent value for money wherever powdered products are required
- CE category III protective glove for complex risks, CE class I examination glove
- Ideal for use with fatty foodstuff and other fatty substances
- Tested and certified according to 1935/2004 - suitable for food contact
- Convenient dispenser box holds 100 ambidextrous gloves (Size XL = 90 ct.)
Specifications
CE Class I, PPE Category III | |
Smooth inside, textured finger outside | |
Single-use | |
Ambidextrous | |
Powdered | |
0.2 mm | |
Suitable for food contact | |
Dispenser box | |
Powdered Latex |
Tested and certified according to 1935/2004 | |
Natural | |
Fingertip Textured | |
Rubber | |
Non-sterile | |
Textured | |
Rolled | |
Flat | |
240 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SemperIt™ Semperguard™ Latex Powdered Protective Gloves