missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Nitrile Comfort Powder-free Gloves
7.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7/8
8/9
9/10
Small
Description
- CE Category III protective glove for complex risks. CE Class I examination glove.
- Special nitrile formulation with optimized resistance to oils and fats, good tear-resistance
- Excellent wearing comfort
- Tested and certified according to 1935/2004 - suitable for food contact
- The problem-solver for single use to protect hands against chemical splashing and in the processing of fatty foods.
- Free from phthalates / softeners and allergenic latex proteins
- Signal color blue – suitable for areas subject to HACCP standards
Specifications
Color | Blue |
Material | Nitrile |
Powdered | Powder Free |
Size | 7/8 |
Thickness (English) | 7.8 mil |
Thickness (Metric) | 0.2 mm |
Glove Cuff Style | Rolled |
Model | 3000004107 |
Length (Metric) | 240 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'