missing translation for 'onlineSavingsMsg'
Learn More
SemperIt™ Semperguard™ Nitrile Xtra lite Protective Gloves Product Code.: 11807202
In Stock
to see stock.
Add to basket

SemperIt™ Semperguard™ Nitrile Xtra lite Protective Gloves

Product Code. 11807202
Large
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Product Code. 11807202

Brand: SemperIt™ 3000001619

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from nitrile. Semperguard™ Nitrile Xtra lite Protective Gloves are disposable.

  • Nitrile
  • Powder free
  • Lavender blue
  • Disposable
  • Rolled Cuff Style
  • Ambidextrous
  • Latex Free
  • Tensile Strength of 14/14MPa
  • CE Class I, EN 420, EN 374, EN 455, PPE Category III certified 

Specifications

Certifications/Compliance CE Class I, EN 420, EN 374, EN 455, PPE Category III
Color Purple
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Glove Cuff Style Rolled
Model 816780237
Tensile Strength 14 MPa
Length (Metric) 240 mm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SemperIt™ Semperguard™ Nitrile Xtra lite Protective Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.