missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Sempercare Shine+ Nitrile Examination Gloves
A longer cuff offers users additional safety by covering wrists and underarms. Includes innovative foil opening for considerably easier glove removal.
£21.20 - £22.25
Specifications
Certifications/Compliance | ASTM, EN 455, EN 420, EN 374-1, EN 374-3 |
---|---|
Classification | CE Class I, CE Category III |
Color | White |
Disposable | Single-use |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15899047
|
Semperit™
3000002090 |
Medium |
£22.25
Pack of 150 |
In Stock
Log in to see stock. |
|||||
15819057
|
Semperit™
3000002092 |
X-Large |
£21.20
Pack of 135 |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
15809057
|
Semperit™
3000002091 |
Large |
£22.25
Pack of 150 |
In Stock
Log in to see stock. |
|||||
15889047
|
Semperit™
3000002089 |
Small |
£21.20
Pack of 150 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
- The optimized length of the fingers significantly improves the wearing comfort
- Powder-free natural latex examination glove excels by its extraordinary, well-gliding surface.
- The textured fingers provide a good grip which is indispensable for safe instrument handling.
- The synthetic inner coating achieved by the special Sempermed technology makes it easy and fast to don.
Specifications
ASTM, EN 455, EN 420, EN 374-1, EN 374-3 | |
White | |
Nitrile | |
Nitrile Examination Glove | |
0.15 mm | |
Extended | |
Dispenser Box | |
26.5 cm |
CE Class I, CE Category III | |
Single-use | |
Powder Free | |
Non-sterile | |
Hospital | |
Yes | |
Chemical |