missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Semperclean™ MC Powder-free Rubber Protective Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Supreme wearing comfort and particularly easy to put on due to the special inner coating
- Excellent gripping properties due to special outer surface treatment in the special production method
- Anatomical shape reduces hand fatigue
- Particularly skin-friendly and powderfree due to intensive cleaning/ washing
- Available in 6 sizes, including intermediate sizes for optimal fit
Specifications
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Color | Natural |
Disposable | Single-use |
Material | Latex |
Powdered | Powdered |
Size | 6 |
Thickness (Metric) | 0.21 mm |
Length (Metric) | 270 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction