missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Comfort Latex Examination Gloves
9.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Made of natural latex
- Skin-friendly
- Powder-free
- Excellent elasticity and good tactility/ wearing comfort
- Good grip and easy to don
- Free from phthalates and softeners
- CE category Medical device class ISingle-use protective glove for complex risks category III
- Tested and certified according to 1935/2004
- Suitable for food contact
Specifications
Certifications/Compliance | EN 420, EN 374 and EN 455 |
Classification | CE Class I |
Color | White |
Disposable | Single-use |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Product Type | Examination Gloves |
Size | Large |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'