missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Vinyl Powdered Disposable Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Pre-powdered
- Vinyl construction
- Free from latex proteins and accelerants
- Free from DOP
- Suitable for fat-free food contact
- CE Category I minimal risks
- Transparent in color
Specifications
Specifications
Certifications/Compliance | ISO 9001, ISO 13485 |
Classification | CE Category I |
Cut Style | Rolled |
Color | Transparent |
Disposable | Single-use |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powdered |
Product Type | Disposable Gloves |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction