missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Vinyl Powdered Blue Disposable Gloves
Click to view available options
Size: Medium
Description
- Very skin-friendly glove for people with latex allergies: contains no latex proteins or accelerators
- Tested quality and use of selected raw materials
- High quality vinyl formula provides excellent wearer comfort
- Produced according to medical directives EN 455
- Signal color blue is suitable for areas subject to HACCP standards
- Tested and certified according to 1935/2004 - suitable for nonfat food contact
Specifications
Specifications
Certifications/Compliance | CE Category I, EN 420, EN 374, EN 455 |
Classification | CE category I Protective glove for minimal risks |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Smooth |
Grade | Suitable for areas subject to HACCP standards |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powdered |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Semperit™ Semperguard™ Vinyl Powdered Blue Disposable Gloves >
Spot an opportunity for improvement?Share a Content Correction