missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Powder-Free Disposable Vinyl Gloves
6.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Disposable transparent protective gloves are flat with a rolled edge.
- Particularly skin-friendly for latex allergy sufferers - free of latex proteins and accelerators
- Free of DOP (DEHP / diethylhexyl phthalate)
- High quality vinyl (PVC) provides excellent wearing comfort
- Excellent quality at an economical cost
- CE category I Protective glove for minimal risks
- Tested and certified according to VO 1935/2004 - suitable for contact with non-fatty foods
Specifications
Certifications/Compliance | CE Category I, EN 420, EN 374, EN 455 |
Classification | CE category I Protective glove for minimal risks |
Color | Transparent |
Disposable | Single-use |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | X-Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'