Learn More
SemperIt™ Semperguard™ Powder-Free Disposable Vinyl Gloves
Manufactured from a high quality vinyl formula, Semperguard™ Powder-Free Disposable Vinyl Gloves are tear-resistant, seamless gloves that are flat with a rolled edge.
Brand: SemperIt™ 3000001445
8.53 GBP valid until 2025-12-31
Use promo code "27319" to get your promotional price.
Description
Disposable transparent protective gloves are flat with a rolled edge.- Particularly skin-friendly for latex allergy sufferers - free of latex proteins and accelerators
- Free of DOP (DEHP / diethylhexyl phthalate)
- High quality vinyl (PVC) provides excellent wearing comfort
- Excellent quality at an economical cost
- CE category I Protective glove for minimal risks
- Tested and certified according to VO 1935/2004 - suitable for contact with non-fatty foods
Specifications
| CE Category I, EN 420, EN 374, EN 455 | |
| Transparent | |
| Smooth | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| Rolled | |
| Flat |
| CE category I Protective glove for minimal risks | |
| Single-use | |
| Ambidextrous | |
| Vinyl | |
| Medium | |
| 0.14 mm | |
| Dispenser box | |
| 240 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.