missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Xtension Long Nitrile Gloves
9.52 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
Description
- Extra long: 300mm
- Extended protection for wrist and forearm
- Excellent chemical resistance and high wearing comfort
- Skin friendly: free from phthalates/ softeners and allergenic latex proteins
- Signal colour blue - suitable for areas subject to HACCP standards
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Certifications/Compliance | Conforms to standards EN 420, EN 374, EN455 |
Classification | CE Category III Protective Glove for Complex Risks, CE Class I Examination Glove |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Grade | Certified according to VO 1935/2004 - suitable for contact with food |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'