missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Xtension Powder-free Nitrile Gloves
Click to view available options
Size:
Medium
Description
- Powder-free, nitrile construction
- CE category III protective glove for complex risks
- CE class I examination glove
- Extra long: 300mm
- Extended protection for wrist and forearm
- Excellent chemical resistance and high wearing comfort
- Skin friendly: free from phthalates/ softeners and allergenic latex proteins
- Signal colour blue - suitable for areas subject to HACCP standards
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Certifications/Compliance | EN 420, EN 374, EN 455, PPE Category III Complex risks |
Classification | Medical device class I |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (Metric) | 0.2 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'