missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Sempermed™ Supreme Natural Rubber Latex Surgical Gloves
Click to view available options
Size:
8
Description
- Patented synthetic lining makes these gloves considerably easy to don.
- Provides optimal tactile sensitivity.
- Developed specifically for the requirements of the operating theater, the fully anatomical shape with curved fingers corresponds with the natural, relaxed hand posture.
Specifications
Specifications
Certifications/Compliance | EN 1041, EN 980, EN 455/3, ISO 15223 |
Color | White |
Disposable | Single-use |
Material | Latex |
Powdered | Powder Free |
Size | 8 |
Sterility | Sterile |
Thickness (Metric) | 0.19 to 0.24 mm |
Glove Cuff Style | Rolled |
Length (Metric) | 280 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction