missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 48-105 Series White Polyurethane Light Weight Gloves
Designed for light applications that require good levels of comfort and abrasion resistance.
£33.35
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 0030 |
Cuff Material | Nylon |
Product Type | Lightweight Gloves |
Glove Cuff Color | White |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12680922
|
Ansell™
48105100 |
10 |
£33.35
12 pairs |
In Stock
Log in to see stock. |
||||||
12600932
|
Ansell™
48105060 |
6 |
£33.35
12 pairs |
In Stock
Log in to see stock. |
||||||
12690922
|
Ansell™
48105110 |
11 |
£33.35
12 pairs |
In Stock
Log in to see stock. |
||||||
12630932
|
Ansell™
48105090 |
9 |
£33.35
12 pairs |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
12610932
|
Ansell™
48105070 |
7 |
£33.35
12 pairs |
In Stock
Log in to see stock. |
||||||
12620932
|
Ansell™
48105080 |
8 |
£33.35
12 pairs |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
Description
- Industrial gloves
- Comfort and protection for lightweight applications
- Offers precise handling of small objects in dry or light oily environments
- Provides enhanced safety, dexterity and durability
Applications:
- Assembling, inspecting and packing small components
- Light assembly tasks
Specifications
Polyurethane | |
Nylon | |
White | |
Nylon | |
Abrasion resistance |
Standard CATEGORY II EN 388 : 0030 | |
Lightweight Gloves | |
Knit | |
12 Pairs | |
48-105 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex™ 48-105 Series White Polyurethane Light Weight Gloves