Learn More
WTW™ SenTix™ 41 pH Electrode
Use these pH electrodes for portable measurement and routine measurement in the lab. WTW™ SenTix™ 41 pH Electrodes are ideal for applications where reliable measured values are needed under adverse conditions.
Brand: WTW™ 103635
172.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab. The electrodes do not require any maintenance besides occasional cleaning and are therefore especially economical. For demanding measurements in the lab, there are SenTix™ electrodes with 3 mol/l KCl liquid electrolyte, easy to clean glass shaft and platinum diagphragm. These electrodes can also be used in difficult samples. And if you need an electrode with liquid electrolyte for portable measuring: The SenTix™ 51/52 with plastic shaft, integrated temperature sensor and ceramic diaphragma masters nearly every measuring task, even in the field.
Specifications
Fixed Cable | |
Plastic Shaft, Fiber Diaphragm | |
0°C to 80°C | |
Vario pH meter | |
SenTix™ 41 | |
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water | |
1 m |
Fiber | |
0 to 14 | |
SenTix™ pH Electrode | |
DIN, +banana electrode plug, 1m cable | |
30kilohms Built-in NTC | |
0°C to 80°C | |
120 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.