missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ Micro 900 pH Electrode
The WTW™ SenTix™ Micro 900 pH Electrode is for wireless IDS pH measurement in small vessel volumes.
Brand: WTW™ 103765
404.01 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- A micro pH electrode with 5 mm shaft diameter and built-in temperature probe
- For wireless IDS pH measurement in small vessels
- Secure measurement values via signal processing in the actual sensor
- Easy electrode exchange thanks to calibration data stored in the sensor
- Sensor quality monitoring through QSC function
Specifications
Platinum Diaphragm | |
0 to 14 | |
Micro pH Electrode | |
KCl 3 mol/L Ag+ free | |
65/130 mm |
Glass | |
0°C to 100°C | |
Small Vessel pH Measurement | |
SenTix™ Micro 900-P with plug head for AS/IDS-x cables or wireless modules IDS WLM-S | |
12 mm (Upper), 5 mm (Lower) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction