missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Separating Funnel

Product Code. 15380885
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 2

Product Code. 15380885

Brand: Lenz Laborglasinstrumente™ 04004158

Only null left
Add to basket
Add to basket

Constructed of borosilicate glass. Lenz Laborglasinstrumente™ Separating Funnel includes screwthread retaining device, NS socket and PE stopper with PTFE plug. Without scale.

Separating funnel constructed of borosilicate glass.
  • Includes screwthread retaining device
  • NS socket and PE stopper with PTFE plug.
  • Ungraduated

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduated No.
Pore Size 4.0mm
Quantity 2
Stopcock 4mm; Polytetrafluoroethylene
Stopper Material Polyethylene
Stopper Number 29/32
Product Type Separatory Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.