Learn More
Cytiva Sepharose™ Fast Flow Cation Exchange Media
SP Sepharose Fast Flow is a sulphopropyl (SP) strong cation exchange chromatography resin for fast protein purification. CM Sepharose Fast Flow is a weak cation exchanger based on the well established Sepharose Fast Flow ion exchange platform, extensively used for preparative protein separations in both research and industrial applications.
£78.00 - £589.00
Product Code | Brand | Binding Capacity | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Binding Capacity | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
10576350
|
Cytiva
17-0729-10 |
70 mg Ribonuclease A/mL mediμm | SP Sepharose Fast Flow Media | 25 mL |
£78.00
25mL |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10724592
|
Cytiva
17-0729-01 |
70 mg Ribonuclease A/mL mediμm | SP Sepharose Fast Flow Media | 300 mL |
£525.00
300mL |
In Stock
Log in to see stock. |
|||
10714592
|
Cytiva
17-0719-01 |
50 mg Ribonuclease A/mL mediμm | CM Sepharose Fast Flow Media | 500 mL |
£589.00
500mL |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10059859
|
Cytiva
17-0719-10 |
50 mg ribonuclease A/mL mediμm | CM Sepharose Fast Flow Media | 25 mL |
£78.00
25mL |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
Description
Used for preparative protein separations in both research and industrial applications. Cytiva CM Sepharose™ Fast Flow Cation Exchange Media is composed of crosslinked 6% agarose beads, with carboxymethyl (CM) weak cation exchange groups.
- Hydrophilic nature of base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
- Composed of crosslinked 6% agarose beads
- Reproducible
- Part of Sepharose Fast Flow ion exchange platform
- High chemical stability, allowing well proven cleaning-in-place (CIP) and sanitization protocols
- Available in range of pre-packed process development tools
SP Sepharose:
- Ligand: Sulphopropyl
- Ion Exchanger Type: Strong cation exchanger
- Ionic Capacity: 0.18 to 0.25mmol H+/mL medium
- Binding capacity: 70mg ribonuclease A/mL medium
- Ligand: Carboxymethyl
- Ion Exchanger Type: Weak cation exchanger
- Ionic Capacity: 0.09 to 0.13mmol Hl+/mL medium
- Binding capacity: 50mg ribonuclease A/mL medium
Used extensively for capture and intermediate purification of wide range of approved biopharmaceuticals
Specifications
45 to 165 μm | |
4 to 13 |