missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Septa, 3-Layer, 7.0 mm DIA (12/PK)

Three Layer Septa is made of preconditioned silicone rubber and is 3.81 mm (0.150 in) thick.

Brand:  Hamilton™ 76010

Product Code. 11508893

  • £16.65 / Pack of 12
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Diameter7 mm (0.276 inch)
Maximum Temperature200°C / 392°F
MaterialLaminated Silicone Rubber
Thickness3.81 mm (0.150 inch)
Sales Quantity12 septa per pack
Specifications

Specifications

3-Layer
7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.