missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Septa, High Temp, 12.0 mm DIA (12/PK)
High Temperature Septa is made of preconditioned PTFE/silicone rubber.
Brand: Hamilton™ 75813
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Diameter | 12 mm |
---|---|
Maximum Temperature | 212°C / 414°F |
Material | PTFE Backed Silicone Rubber |
Thickness | 3.18 mm (0.125 inch) |
Sales Quantity | 12 septa per pack |
Specifications
High Temperature Septum | |
12 mm |