missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Septa, High Temp, 6.35 mm DIA (12/PK)

Product Code. 11593004
Click to view available options
Diameter (Metric) Inner:
6.35 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11593004

Brand: Hamilton™ 75801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High Temperature Septa is made of preconditioned PTFE/silicone rubber.

Specification Sheet

  • Diameter – 6.35 mm (0.250 inch)
  • Maximum Temperature – 212°C / 414°F
  • Material – PTFE Backed Silicone Rubber
  • Thickness – 3.18 mm (0.125 inch)
  • Sales Quantity – 12 septa per pack

Specifications

Type High Temperature Septum
Diameter (Metric) Inner 6.35 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.