missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Septa, High Temp, 9.5 mm DIA (12/PK)
Click to view available options
Diameter (Metric) Inner:
9.5 mm
Unit Size:
Pack of 12
Description
- Diameter – 9.5 mm (0.374 inches)
- Maximum Temperature – 212°C / 414°F
- Material – PTFE Backed Silicone Rubber
- Thickness – 3.18 mm (0.125 inches)
- Sales Quantity – 12 septa per pack
Specifications
Specifications
| Type | High Temperature Septum |
| Diameter (Metric) Inner | 9.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction