missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Septa, Low Bleed High Temp., 5.0 mm DIA (50/PK)
High Temperature Septa is made of preconditioned PTFE/silicone rubber.
Brand: Hamilton™ 75840
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Diameter | 5 mm (0.197 inch) |
---|---|
Maximum Temperature | 400°C / 752°F |
Thickness | 3.00 mm (0.118 inch) |
Sales Quantity | 50/pack |
Specifications
Low Bleed High Temperature Septum | |
5 mm |