missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Septa

Product Code. p-4522283 Shop All Thermo Scientific Products
Click to view available options
Description:
BTO
Marathon
TR-Blue
TR-Green
Diameter (Metric) Inner:
9 mm
11 mm
11.5 mm
12.7 mm
17 mm
Temperature (Metric) Max:
200°C to 250°C
300°C
350°C
400°C
Quantity:
48 (Blister Pk.)
50 (Blister Pk.)
50 (Glass Jar)
Unit Size:
Each
Pack of 48
Pack of 50
This item is not returnable. View return policy

Product Code. 10641324

Brand: Thermo Scientific™ 31303211

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use low bleed, robust BTO Septa for demanding GC-MS applications.

Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.

  • Variety of materials and temperature limits for all applications
  • For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
  • Contaminant-free in individual blister packs
TRUSTED_SUSTAINABILITY

Specifications

Type Low Bleed Septum
Description BTO
Temperature (Metric) Max 300°C
For Use With (Equipment) Trace and Focus GC Instruments
Material Silicone
Diameter (Metric) Inner 17 mm
Quantity 50 (Glass Jar)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.