missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 13mm Crimp Cap
Shop All Fisherbrand Products
Click to view available options
Color:
Blue, Gray
Gray, Red
Red-Orange, Transparent
Material:
Butyl, PTFE
Natural Rubber, TEF
Thickness (Metric):
1.3 mm
1.6 mm
2 mm
Unit Size:
Pack of 1000
Description
- 13mm
- Carrier materials have different physical and chemical properties, temperature resistance, resealability, cleanliness, hardness, thickness
Specifications
Specifications
| Description | Septa |
| Color | Gray, Red |
| Diameter (Metric) Outer | 13 mm |
| Material | Butyl, PTFE |
| Quantity | 1000 |
| Thickness (Metric) | 2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction