missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 18mm PP Screw Cap
Shop All Fisherbrand Products
Click to view available options
Color:
Blue Transparent, White
Gray, Red
Red, White
Red-Orange, Transparent
Material:
Butyl, PTFE
Natural Rubber, TEF
PTFE, Silicone
Thickness (Metric):
1 mm
1.3 mm
1.5 mm
1.6 mm
1.7 mm
2 mm
Unit Size:
Pack of 1000
Specifications
Specifications
| Description | Septa |
| Color | Red, White |
| Diameter (Metric) Outer | 16 mm |
| Material | PTFE, Silicone |
| Quantity | 1000 |
| Thickness (Metric) | 1.3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction