Learn More
Fisherbrand™ Septum for 18mm PP Screw Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™ 16 02 0870
437.95 GBP valid until 2025-04-30
Use promo code "24163" to get your promotional price.
Description
- 16mm Septa

Specifications
Septa | |
16 mm | |
1000 |
Blue Transparent, White | |
PTFE, Silicone | |
1.7 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
Days
7Hours
15Minutes
25Seconds
26
Your input is important to us. Please complete this form to provide feedback related to the content on this product.