missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 22mm PE, Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
£181.00 - £447.00
Specifications
Description | Septa |
---|---|
Diameter (Metric) Outer | 19 mm |
Quantity | 1000 |
Thickness (Metric) | 1.3 mm |
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||||
11865010
|
Fisherbrand™
19 02 0693 |
Blue Transparent, White | PTFE, Silicone |
£447.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11875010
|
Fisherbrand™
19 02 1636 |
Gray, Red | Butyl, PTFE | N/A | N/A | N/A | |||||
11855010
|
Fisherbrand™
19 02 0245 |
Red-Orange, Transparent | Natural Rubber, TEF |
£181.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- 19mm Septa
Specifications
Septa | |
19 mm | |
1000 | |
1.3 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Septum for 22mm PE, Cap