Learn More
Fisherbrand™ Septum for 24-400 Screw Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
416.10 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- 22mm Septa
Specifications
Septa | |
22 mm | |
1000 |
Red, White | |
PTFE, Silicone | |
1.3 mm |