missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 8-425 screw thread cap

Product Code. 11858961 Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red
Beige, Red-Orange
Black
Blue Transparent, White
Blue, White
Cream, Red
Dark Blue, White
Gray, Red
Red, White
Red-Orange, Transparent
White
Material:
Butyl, PTFE
Natural Rubber, TEF
PTFE
PTFE Virginal
PTFE, Rubber
PTFE, Silicone
Viton 1A
Thickness (Metric):
0.25 mm
0.9 mm
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 100
Pack of 1000

Product Code. 11858961

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

  • 8mm Septa
TRUSTED_SUSTAINABILITY

Specifications

Description Septa
Color Black
Diameter (Metric) Outer 8 mm
Material Viton 1A
Quantity 1000
Thickness (Metric) 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.