missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 9mm Short Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
£40.95 - £322.00
Product Code | Brand | Material | Color | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
11874820
|
Fisherbrand™
|
PTFE, Rubber | Beige, Red | 1 mm | 9 mm |
£119.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
10621981
|
Fisherbrand™
|
PTFE, Silicone | Red, White | 1 mm | 9 mm |
£216.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11864820
|
Fisherbrand™
|
PTFE, Silicone | Red, White | 1 mm | 9 mm |
£258.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11884820
|
Fisherbrand™
|
PTFE, Silicone | Blue, White | 1 mm | 9 mm |
£322.00
Pack of 1000 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11814820
|
Fisherbrand™
|
PTFE Virginal | White | 0.2 mm | 9.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11854820
|
Fisherbrand™
|
Natural Rubber, TEF | Red-Orange, Transparent | 1 mm | 9 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- 9mm Septa
Specifications
Septa | |
1000 |