missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SER158/3 Solvent AutoExtractor
Velp Scientifica™ SER158/3 Solvent AutoExtractor, capable of a high sample throughput, offers state-of-the-art technology for fast and accurate extractions in complete safety.
Brand: Velp Scientifica™ S303A0390
This item is not returnable.
View return policy
Description
Exceptional Versatility and Scalability
- Great range of applications for fat determination and sample preparation
- Vast set of accessories for a wide range of applications
- Up to 4 SER 158 units independently controlled with a single ControlPad managing up to 24 active positions
- Works with the majority of solvents
High Productivity
- Fast fat determination
- Extraction process with Randall technique is 5 times faster than traditional Soxhlet
- 24/7 unattended operations with automatic shutdown to ensure high throughput
High Performance
- Fully automated extraction process
- Titanium condensers (Patent pending) for unparalleled performance
- Vast set of sensors and state-of-the-art technology
- Conform to Good Laboratory Practice standards
Extreme Safety
- SolventXpress™: the smart and hermetically sealed solvent dispensing system
- SafeEnd™: to prevent the overheating of the soluble matter
- Safety Guard: to ensure operator safety
Smart User Interface
- One click “Load & Go”
- Easy analysis program setting
- LED guidance for active positions
- Multi-lingual support
- Several Predefined Methods
- Balance connection
Cloud-Enabled Instrument
- Effortlessly connect your instrument to the cloud in complete safety
- Real time monitoring and notification via VELP Ermes Cloud Platform
- Immediate Software Updates (OTA)
- Anytime access to your data via PC, smartphone and tablet
- Create and share reports, track trend and get useful insights
Specifications
450 mm | |
ControlPad | |
630/850 W | |
358 mm | |
50/60 Hz | |
230 V |
Hot solvent extractor | |
546 mm | |
29 kg | |
Yes | |
From the ControlPad |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction