missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Series 301 500 mL LDPE Narrow Mouth Bottles
Click to view available options
Capacity (Metric):
500 mL
Description
- Natural LDPE color
- Round shape
- Leakproof when ordered with a dropper cap or spray cap, not included
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Thread Size (Metric) | 25 mm |
Closure Included | No |
Height (Metric) | 177 mm |
Diameter (Metric) | 75 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'