missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Series 310 Safegrip 250mL HDPE Narrow Neck Bottle
Click to view available options
Capacity (Metric):
250 mL
Description
- The neck of this bottle has been adapted to the standard glass closure DIN 32
- Manufactured from HDPE
- Natural color
- Applications include storage, packaging and transport
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Dimensions (L x W x H) | 60 x 60 x 136 mm |
Diameter (Metric) Inner Neck | 18.6 mm |
For Use With (Application) | Packaging, Transport, Storage |
Material | HDPE |
No. per Case | 234/case |
Certifications/Compliance | DIN 32 |
Shape | Square |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'