missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Opti-Rib™ HDPE Jerry Can with Attached Stopper

Catalog Number 10658461
Click to view available options
Capacity (Metric):
8 L
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Opti-Rib™ HDPE Jerry Can with Attached Stopper for storage, packaging, and transport. Natural color.

  • Suitable for Europaletts
  • Stackable
  • Environmentally friendly
  • Automatically attached stopper
  • Natural color
  • Neck DIN 45
  • Automatic closure attachment possible
  • Environmentally friendly: non-residue emptying, genuine disposal (100 % HDPE)
  • For Use With: Storage, packaging, transport
Capacity (English) 2 gal.
Capacity (Metric) 8 L
Closure Type Screw Cap
Color Natural
Diameter (English) Inner Neck 1.4 in.
Diameter (Metric) Inner Neck 34.5 mm
Dimensions (L x W) 230 x 190 mm
For Use With (Application) Storage, Packaging, Transport
Height (English) 10.6 in.
Height (Metric) 270 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Material HDPE
No. per Pack 10 Pk.
Product Type Jerry Can
Shape Rectangular
Weight (Metric) 0.320 kg
Width (English) 7.5 in.
Width (Metric) 190 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'