missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubator, 184L
Shop All Thermo Scientific Products
Click to view available options
CO2 Sensor Technology:
IR Sensor
TC Sensor
Model:
Single Incubator
Single Tri-gas Incubator
Voltage:
230 V
Unit Size:
Each
Description
Protect cell cultures and prevent contamination using Thermo Scientific™ Series 8000 Water-Jacketed CO2 Incubators. They offer dependable flexibility for growing cells, precise temperature control and stability of all culture parameters keep cultures safe, saving you time and money. Water-jacketed technology holds the temperature for extended periods of time.
Operation
- Rapid HEPA filtration producing Class 100 air quality in under five minutes
- Intuitive Message Center user interface for quick and easy access to all functions
- Set temperature, overtemperature, CO2 levels
- Calibrate temperature, CO2, (optional) RH
- Configure audible on/off, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms
- CO2 and (optional) O2 and RH displays
- Heater-on indicator
- Remote alarm contacts
- Class 100 timing reminder appears after door is closed for five minutes
- Adjustable built-in timer notifies you when to replace the filter
- Choice of TC or IR CO2 sensor
Construction
- Triple-wall construction
- Heated, dual-pane glass inner door reduces heat loss and condensation
- Coved corners throughout for easy cleaning
- Shelves, supports and HEPA filter easily remove without tools
Ordering Information:
Not available in the U.S.
Specifications
Specifications
| Capacity (English) | 6.5 cu. ft. |
| Certifications/Compliance | UL, CUL, CE |
| Data Outputs | Optional 4-20mA |
| Description | Single Tri-gas 184L incubator, 1-20% |
| Capacity (Metric) | 184 L |
| Chamber Material | Polished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Lighting | LED |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
