missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BD Classic.Line - Standard-Incubator, with Natural Convection

The Incubator of the BD Series with natural convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.
£1820.00 - £5225.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
Convection Technology | APT.Line Preheating Chamber Technology |
Holds | None |
Lighting | No Lighting |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15652086
![]() |
BINDER™
9010-0187 |
20 L | 440 x 620 x 495 mm |
£1820.00
Each |
In Stock
Log in to see stock. |
|||||
15682076
![]() |
BINDER™
9010-0073 |
400 L | 1275 x 860 x 1040 mm |
£5225.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Temperature range: +5°C above ambient temperature to +100°C
- APT.line™ preheating chamber technology
- natural convection
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Computer interface: RS 422
Specifications
Not Autoclavable | |
APT.Line Preheating Chamber Technology | |
No Lighting | |
1 | |
Nema 5-20P | |
Standard Incubator | |
Glass Door | |
50/60 Hz |
Stainless Steel | |
None | |
Stainless Steel | |
2 | |
Ambient +5° to 100°C | |
LED | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series BD Classic.Line - Standard-Incubator, with Natural Convection