missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CB-S CO2 Incubators
CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor
£6032.77 - £8157.95
Specifications
Description | Series CB-S - CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor |
---|---|
Temperature Range (Metric) | Ambient +6° to 50°C |
Display | LCD |
Voltage | 200/230 V |
Amperage | 10 A |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
16644183
|
BINDER™
9040-0189 |
CB-S170-230 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16654183
|
BINDER™
9040-0191 |
CB-S260-230 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Series CB-S incubators are suitable for routine cell cultivation applications
- They are free from contamination due to 180 °C hot-air sterilization and reliable pH stability thanks to the drift-free infrared CO2 measurement system
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- Auto-sterilization with hot air at +180°C
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly sealed inner door made of tempered safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Units are stackable with stacking adapter
- Troubleshooting system with visual and acoustic alarms
- Computer interface: Ethernet
- Zero-voltage alarm contact
- Can be stacked with CB model of the same size
Specifications
Series CB-S - CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor | |
LCD | |
10 A |
Ambient +6° to 50°C | |
200/230 V | |
50/60 Hz |