missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB-S Solid.Line - CO2 Incubator, with Hot Air Sterilization
BIOPHARMA

Product Code. 17373693 Shop All BINDER Products
Click to view available options
Capacity (Metric):
170 L
267 L
Dimensions (D x W x H) Interior:
560 x 505 x 600 mm
620 x 575 x 750 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17373693

Brand: BINDER™ 96400003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Durable and affordable CB-S series incubators suitable for routine cell cultivation applications in the field of cell production, particularly academic settings. Contamination-proof due to 180°C hot air sterilization and pH-stable thanks to real time drift-free infrared CO2 measurements.

  • Temperature range: +6°C above ambient temperature to +50°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol.% CO2
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Humidification system with condensation protection
  • CO2 gas mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • LCD to display temperature and CO2 along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Tightly fitted inner door made of safety glass
  • Seamless stainless steel inner chamber
  • Perforated shelves, stainless steel
  • Troubleshooting system with visual and acoustic alarms
  • Interfaces: Ethernet, USB, zero-voltage alarm contact
  • Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size

Specifications

Capacity (English) 9.4 cu. ft.
Capacity (English) Shelf 22 lb.
Capacity (Metric) Shelf 10 kg
Description CBS260-230 V, Standard, Series CB-S Solid.Line - CO2 incubators with hot air sterilization, 267 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 267 L
Chamber Material Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Natural, Fanless Interior
Holds None
Lighting No Lighting
Material Stainless Steel
No. of Places 1
No. of Shelves 3
O2 Concentration Range 1 to 21%
Oxygen Control None
Plug Type Nema 5-20P
Relative Humidity 90 to 95%
Temperature Range (Metric) Ambient +6° to 50°C
Type CO2 Incubator
Display LCD
Model CBS260-230 V
O2 Sensor Technology IR sensor
Sensor Types IR sensor
Dimensions (D x W x H) Interior 620 x 575 x 750 mm
Dimensions (L x W x H) 740 x 885 x 1020 mm
Weight (Metric) 122 kg
Voltage 230 V
Wattage 1.5 kW
Amperage 6.5 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.