missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series ED-S Solid.Line - Drying and Heating Chamber, with Natural Convection
GREENER_CHOICE

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.

Brand:  BINDER™ 9090-0014

896.25 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15953052

  • £1275.00 / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: +7°C above ambient temperature to +250°C
  • APT.line™ preheating chamber technology
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • 1 chrome-plated rack, incl. shelf supports
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

2.2 cu. ft.
EDS056-230 V, Standard, Series ED-S Solid.Line - Drying and heating chambers with natural convection, 62 L, 230 V 1 ∼ 50/60 Hz
Ambient +7° to 250°C
LED
EDS056-230 V
400 x 350 x 440 mm
36 kg
1.05 kW
50/60 Hz
Gravity
62 L
Drying and Heating Chamber
Stainless Steel
NEMA 5-15 P
614 x 577 x 625 mm
230 V
6.3 A
APT.line™ Technology
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.