missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions

Heating Chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.
£3579.25 - £8280.00
Specifications
Certifications/Compliance | ASTM Standard |
---|---|
Chamber Material | Stainless Steel |
Controller Type | Controller with LCD Display |
Convection Type | Forced |
Type | Drying Oven |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15682106
![]() |
BINDER™
9010-0293 |
116 L | 835 x 760 x 735 mm |
£3579.25
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
15602116
![]() |
BINDER™
9010-0299 |
240 L | 1035 x 845 x 962 mm |
£4825.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
15890302
![]() |
BINDER™
9010-0301 |
741 L | 870 x 1590 x 1165 mm |
£8280.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||||
Description
- Temperature range: +12°C above ambient temperature to +300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Adjustable fan speed
- Controller with LCD display and enhanced time functions
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- Ethernet interface
- USB port for recording data
- User friendly and easy to operate all-digital PID controller technology
Specifications
ASTM Standard | |
Controller with LCD Display | |
Drying Oven | |
NEMA 5-20P | |
APT.Line Technology |
Stainless Steel | |
Forced | |
LCD | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber, with Forced Convection and Enhanced Timer Functions