missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G3001 Slim Design Hard Hat
Click to view available options
Color:
White
Yellow
Unit Size:
Pack of 20
Description
- A hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Softly rounded design, which helps to avoid helmet parts snagging on branches, etc
- Head harness can be rotated 180° for better visibility when working in confined spaces
- Short peak gives improved upwards visibility
- Electrical insulation to 440Vac
- Easy to adjust ratchet headband
Specifications
Specifications
| Certifications/Compliance | EN 50365 , EN397 |
| Color | Yellow |
| Includes | Dielectric 440v |
| Material | UV-stabilized ABS |
| Product Type | Helmet |
| Size | 53 to 62 cm |
| Suspension Type | Ratchet |
| Weight (Metric) | 330 g |
| Ventilated | Not Ventilated |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur